Elbow, (M)Comp. 3/8 in, (M)Comp. 1/2 in
Mfr # 6 EBU-S
Zoro # G1168851
product price: $16.39
/eaKey Features
Tube Fitting Material
Zinc Plated Steel
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Compression
Tube Size
3/8 in
Pipe Fitting Connection Type
Compression
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6 EBU-S
Zoro #
G1168851
UPC #
-
Country of Origin
Mexico
Dimensions
Tube Size
3/8 in
Compression Thread Size
9/16-18
Thread Size A
9/16-18
Fitting Side B Tube Outer Diameter
3/8 in
Thread Size B
9/16-18
Overall Length
1 1/16 in
Fitting Side A Tube Outer Diameter
3/8 in
Compatible Tube Wall Thickness
0.095 in
Thread Size
9/16-18
Fitting Side 2 Tube Outer Diameter
3/8 in
Thread Size 1
9/16-18
Fitting Side 1 Tube Outer Diameter
3/8 in
Thread Size 2
9/16-18
Description
Compression Fitting Elbow, Application Air, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type Male Flareless Bite, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Pressure 5,000 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 1/16 in, Specific Fitting Shape 90 Degrees Elbow, Compatible Fitting Brands Ferulok(R)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.