Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, (M)Comp. 7/8 in, (M)Comp. 1 in

  • Mfr # 14 EBU-S

  • Zoro # G0458771


product price: $85.85
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Zinc Plated Steel
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Compression
Tube Size
7/8 in
Standards
SAE J514
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14 EBU-S
Zoro #
G0458771
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
7/8 in
Compression Thread Size
1-3/16-12
Overall Length
1 21/32 in
Thread Size A
1 3/16-12
Fitting Side A Tube Outer Diameter
7/8 in
Compatible Tube Wall Thickness
0.12 in
Fitting Side B Tube Outer Diameter
7/8 in
Thread Size B
1 3/16-12
Thread Size
1-3/16-12
Fitting Side 1 Tube Outer Diameter
7/8 in
Fitting Side 2 Tube Outer Diameter
7/8 in
Thread Size 2
1 3/16-12
Thread Size 1
1 3/16-12

Details

Item
Compression Fitting Elbow
Tube Fitting Material
Zinc Plated Steel
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Compression
Standards
SAE J514
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Pipe Fitting Connection Type
Compression
Specific Pipe Fitting Shape
Elbow Union
Max. Pressure
3000 psi
Temp. Range
-65 Degrees to 500 Degrees F
Application
Air
Fitting Side B Connection Type
Male Flareless Bite
Maximum Operating Temperature
500 Degrees F
Maximum Operating Pressure
3,000 psi
Compatible Tube Material
Nickel, Stainless Steel, Steel
Finish/Coating
Zinc Nickel-Plated
Compatible Fitting Brands
Ferulok(R)
System of Measurement
Imperial
Compatible Tube Hardness
72 HRB
Fitting Side A Connection Type
Male Flareless Bite
Series
Ferulok
Fitting Material
Steel
Minimum Operating Temperature
65 Degrees F
Fitting Shape
Elbow
Sub-Category
Elbows
Connection
Tube
Finish
Zinc Nickel-Plated
Pressure (PSI)
3000
Fitting Side 1 Connection Type
Male Flareless Bite
Operating Temperature - Minimum
65 Degrees F
Operating Temperature - Maximum
500 Degrees F
Operating Pressure - Maximum
3,000 psi
Connector Type
Union
Fitting Side 2 Connection Type
Male Flareless Bite
For Media Type
Air

Description

Compression Fitting Elbow, Application Air, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type Male Flareless Bite, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Maximum Operating Pressure 3,000 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 21/32 in, Specific Fitting Shape 90 Degrees Elbow, Compatible Fitting Brands Ferulok(R)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.