Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, (M)FlarelessBite1/2in, MNPTF1/2in

  • Mfr # 8-8 CBU-S

  • Zoro # G2436874


product price: $32.49
/ea

Key Features

Tube Fitting Material
Zinc Plated Steel
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Compression x MNPT
Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-8 CBU-S
Zoro #
G2436874
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
Pipe Size (Fittings)
1/2"
Compression Thread Size
1/2-14
Compatible Tube Wall Thickness
0.12 in
Fitting Side B Pipe Size
1/2 in
Overall Length
1 11/32 in
Fitting Side A Tube Outer Diameter
1/2 in
Thread Size B
1/2-14
Pipe Size
1/2"
Thread Size
1/2-14
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Pipe Size
1/2 in
Thread Size 2
1/2-14

Details

Item
Compression Fitting Elbow
Tube Fitting Material
Zinc Plated Steel
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Compression x MNPT
Pipe Fitting Connection Type
Compression x MNPT
Max. Pressure
5000 psi
Basic Pipe Fitting Material
Metal
Standards
SAE J514
Basic Pipe Fitting Shape
Elbow
Temp. Range
-65 Degrees to 500 Degrees F
Specific Pipe Fitting Shape
90 Degrees Elbow
Finish/Coating
Zinc Nickel-Plated
Maximum Operating Pressure
5,000 psi
Application
Air
Fitting Side A Connection Type
Male Flareless Bite
Fitting Material
Steel
Minimum Operating Temperature
65 Degrees F
Compatible Fitting Brands
Ferulok(R)
Compatible Tube Hardness
72 HRB
Maximum Operating Temperature
500 Degrees F
System of Measurement
Imperial
Compatible Tube Material
Nickel, Stainless Steel, Steel
Series
Ferulok
Fitting Side B Connection Type
MNPTF
Fitting Shape
Elbow
Sub-Category
Elbows
Type
90 Degrees
Finish
Zinc Nickel-Plated
Connection
MNPT x Tube
Pressure (PSI)
5000
Connector Type
Adapter
Fitting Side 1 Connection Type
Male Flareless Bite
Operating Temperature - Maximum
500 Degrees F
Fitting Side 2 Connection Type
MNPTF
Operating Temperature - Minimum
65 Degrees F
Operating Pressure - Maximum
5,000 psi
For Media Type
Air

Description

Compression Fitting Elbow, Application Air, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type MNPTF, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 5,000 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 11/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Ferulok(R), Thread Size B 1/2-14

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.