Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, (M)FlarelessBite1/2in, ORB5/8in

  • Mfr # 8-12 C5BU-S

  • Zoro # G2655502


product price: $90.15
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Zinc Plated Steel
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Compression x Male SAE-ORB
Tube Size
1/2 in
Temp. Range
-30 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-12 C5BU-S
Zoro #
G2655502
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Compression Thread Size
1-1/16-12
Thread Size B
1 1/16-12
Overall Length
1 7/16 in
Fitting Side B Pipe Size
1/2 in
Fitting Side A Tube Outer Diameter
1/2 in
Compatible Tube Wall Thickness
0.12 in
Thread Size
1-1/16-12
Thread Size 2
1 1/16-12
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in

Details

Item
Compression Fitting Elbow
Tube Fitting Material
Zinc Plated Steel
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Compression x Male SAE-ORB
Temp. Range
-30 Degrees to 250 Degrees F
Specific Pipe Fitting Shape
90 Degrees Elbow
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Standards
SAE J514
Max. Pressure
4000 psi
Pipe Fitting Connection Type
Compression x Male SAE-ORB
Maximum Operating Temperature
500 Degrees F
Compatible Fitting Brands
Ferulok(R)
Minimum Operating Temperature
65 Degrees F
Maximum Operating Pressure
4,000 psi
Fitting Side B Connection Type
Male SAE-ORB
Compatible Tube Hardness
72 HRB
System of Measurement
Imperial
Application
Air
Fitting Material
Steel
Fitting Side A Connection Type
Male Flareless Bite
Series
Ferulok
Finish/Coating
Zinc Nickel-Plated
Compatible Tube Material
Nickel, Stainless Steel, Steel
Fitting Shape
Elbow
Sub-Category
Elbows
Pressure (PSI)
4000
Finish
Zinc Nickel-Plated
Connection
SAE-ORB x Tube
Operating Pressure - Maximum
4,000 psi
Connector Type
Adapter
Operating Temperature - Maximum
500 Degrees F
Operating Temperature - Minimum
65 Degrees F
Fitting Side 1 Connection Type
Male Flareless Bite
For Media Type
Air
Fitting Side 2 Connection Type
ORB

Description

Compression Fitting Elbow, Application Air, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type Male SAE-ORB, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 4,000 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 7/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Ferulok(R), Thread Size B 1 1/16-12

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.