Zoro Homepage

Elbow, (M)FlarelessBite1in, MNPTF1/8in

  • Mfr # 16 CBU-S

  • Zoro # G0803905


product price: $54.09
/ea

Key Features

Tube Fitting Material
Zinc Plated Steel
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Compression x MNPT
Tube Size
1 in
Pipe Size - Pipe Fitting
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16 CBU-S
Zoro #
G0803905
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1 in
Pipe Size - Pipe Fitting
1 in
Compression Thread Size
1 in
Pipe Size (Fittings)
1"
Compatible Tube Wall Thickness
0.148 in
Fitting Side B Pipe Size
1 in
Fitting Side A Tube Outer Diameter
1 in
Overall Length
1 23/32 in
Thread Size B
1-11 1/2
Pipe Size
1"
Thread Size
1"
Fitting Side 1 Tube Outer Diameter
1 in
Thread Size 2
1-11 1/2
Fitting Side 2 Pipe Size
1 in

Details

Item
Compression Fitting Elbow
Tube Fitting Material
Zinc Plated Steel
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Compression x MNPT
Max. Pressure
3000 psi
Standards
SAE J514
Basic Pipe Fitting Shape
Elbow
Specific Pipe Fitting Shape
90 Degrees Elbow
Pipe Fitting Connection Type
Compression x MNPT
Temp. Range
-65 Degrees to 500 Degrees F
Basic Pipe Fitting Material
Metal
Compatible Tube Hardness
72 HRB
Compatible Fitting Brands
Ferulok(R)
Minimum Operating Temperature
65 Degrees F
System of Measurement
Imperial
Compatible Tube Material
Nickel, Stainless Steel, Steel
Application
Air
Fitting Material
Steel
Fitting Side B Connection Type
MNPTF
Fitting Side A Connection Type
Male Flareless Bite
Finish/Coating
Zinc Nickel-Plated
Series
Ferulok
Maximum Operating Temperature
500 Degrees F
Maximum Operating Pressure
3,000 psi
Fitting Shape
Elbow
Type
90 Degrees
Sub-Category
Elbows
Pressure (PSI)
3000
Connection
MNPT x Tube
Finish
Zinc Nickel-Plated
Connector Type
Adapter
Fitting Side 2 Connection Type
MNPTF
Fitting Side 1 Connection Type
Male Flareless Bite
Operating Pressure - Maximum
3,000 psi
For Media Type
Air
Operating Temperature - Maximum
500 Degrees F
Operating Temperature - Minimum
65 Degrees F

Description

Compression Fitting Elbow, Application Air, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type MNPTF, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1 in, Maximum Operating Pressure 3,000 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 23/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1 in, Compatible Fitting Brands Ferulok(R), Thread Size B 1-11 1/2, Series Ferulok

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.