Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, PFA, MNPT 1/4 in, Tube 1/2 in

  • Mfr # FAME-84

  • Zoro # G0841626


product price: $58.59
/ea

Key Features

Tube Fitting Material
PFA, PVDF
Flare Type
45 Degrees
Specific Fitting Shape
90 Degrees Elbow
Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FAME-84
Zoro #
G0841626
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/4 in
Pipe Size (Fittings)
1/4"
Fitting Side A Pipe Size
1/4 in
Fitting Side B Tube Outer Diameter
1/2 in
Overall Length
1 7/8 in
Fitting Side 1 Pipe Size
1/4 in
Fitting Side 2 Tube Outer Diameter
1/2 in

Details

Item
Flared Fitting Elbow
Tube Fitting Material
PFA, PVDF
Flare Type
45 Degrees
Specific Fitting Shape
90 Degrees Elbow
Basic Pipe Fitting Material
Plastic
Standards
FDA Approved
Specific Pipe Fitting Shape
90 Degrees Elbow
Basic Pipe Fitting Shape
Elbow
Temp. Range
0 to 212F
Max. Pressure
125 psi
Fitting Side A Connection Type
MNPT
Application
Chemical
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
212 Degrees F
Maximum Operating Pressure
125 psi
Fitting Material
PFA
Flare Angle
45 Degrees
Fitting Side B Connection Type
Inverted Flare
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Fitting Shape
90 Degrees Elbow
Operating Pressure - Maximum
125 psi
Connector Type
Adapter
Product Type
Flared Fitting Adapter
For Media Type
Chemicals
Operating Temperature - Minimum
0 Degrees F
Fitting Side 1 Connection Type
MNPT
Operating Temperature - Maximum
212 Degrees F
Fitting Side 2 Connection Type
Tube

Description

Flared Fitting Elbow, Fitting Material PFA, Flare Angle 45 Degrees , Application Chemical, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Inverted Flare, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 212 Degrees F, Overall Length 1 7/8 in, Specific Fitting Shape 90 Degrees Elbow, Standards FDA Approved, Minimum Operating Temperature 0 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.