Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, PFA, MNPT 1/4 in, Tube 3/8 in

  • Mfr # FAME-64

  • Zoro # G1097591


product price: $53.29
/ea

Key Features

Tube Fitting Material
PFA, PVDF
Flare Type
45 Degrees
Specific Fitting Shape
90 Degrees Elbow
Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FAME-64
Zoro #
G1097591
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/4 in
Pipe Size (Fittings)
1/4"
Overall Length
1 3/4 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side A Pipe Size
1/4 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Side 1 Pipe Size
1/4 in

Details

Item
Flared Fitting Elbow
Tube Fitting Material
PFA, PVDF
Flare Type
45 Degrees
Specific Fitting Shape
90 Degrees Elbow
Basic Pipe Fitting Shape
Elbow
Temp. Range
0 to 212F
Specific Pipe Fitting Shape
90 Degrees Elbow
Basic Pipe Fitting Material
Plastic
Standards
FDA Approved
Max. Pressure
125 psi
Fitting Side B Connection Type
Inverted Flare
Maximum Operating Temperature
212 Degrees F
Fitting Material
PFA
Maximum Operating Pressure
125 psi
Minimum Operating Temperature
0 Degrees F
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Flare Angle
45 Degrees
Application
Chemical
Fitting Side A Connection Type
MNPT
Fitting Shape
90 Degrees Elbow
Product Type
Flared Fitting Adapter
Operating Temperature - Minimum
0 Degrees F
Operating Pressure - Maximum
125 psi
Fitting Side 1 Connection Type
MNPT
Connector Type
Adapter
Fitting Side 2 Connection Type
Tube
Operating Temperature - Maximum
212 Degrees F
For Media Type
Chemicals

Description

Flared Fitting Elbow, Fitting Material PFA, Flare Angle 45 Degrees , Application Chemical, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Inverted Flare, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 212 Degrees F, Overall Length 1 3/4 in, Specific Fitting Shape 90 Degrees Elbow, Standards FDA Approved, Minimum Operating Temperature 0 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.