Zoro Homepage

Elbow, Zinc Stl, CompxSAE, 5/8x7/8-14In

  • Mfr # 10 C5BU-S

  • Zoro # G0880327


product price: $28.65
/ea

Key Features

Tube Fitting Material
Zinc Plated Steel
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Compression x Male SAE-ORB
Tube Size
5/8 in
Pipe Size - Pipe Fitting
7/8 in -14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10 C5BU-S
Zoro #
G0880327
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
5/8 in
Pipe Size - Pipe Fitting
7/8 in -14
Pipe Size (Fittings)
7/8"-14
Compression Thread Size
7/8-14
Overall Length
1 7/16 in
Thread Size B
7/8-14
Fitting Side B Pipe Size
5/8 in
Fitting Side A Tube Outer Diameter
5/8 in
Compatible Tube Wall Thickness
0.12 in
Pipe Size
7/8-14"
Thread Size
7/8-14
Fitting Side 2 Pipe Size
5/8 in
Fitting Side 1 Tube Outer Diameter
5/8 in
Thread Size 2
7/8-14

Details

Item
Compression Fitting Elbow
Tube Fitting Material
Zinc Plated Steel
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Compression x Male SAE-ORB
Specific Pipe Fitting Shape
90 Degrees Elbow
Standards
SAE J514
Max. Pressure
4500 psi
Pipe Fitting Connection Type
Compression x Male SAE-ORB
Temp. Range
-30 Degrees to 250 Degrees F
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Compatible Fitting Brands
Ferulok(R)
Maximum Operating Pressure
4,500 psi
Fitting Side B Connection Type
Male SAE-ORB
Series
Ferulok
Maximum Operating Temperature
500 Degrees F
System of Measurement
Imperial
Fitting Material
Steel
Compatible Tube Material
Nickel, Stainless Steel, Steel
Application
Air
Fitting Side A Connection Type
Male Flareless Bite
Compatible Tube Hardness
72 HRB
Minimum Operating Temperature
65 Degrees F
Finish/Coating
Zinc Nickel-Plated
Fitting Shape
Elbow
Sub-Category
Elbows
Connection
SAE-ORB x Tube
Pressure (PSI)
4500
Finish
Zinc Nickel-Plated
For Media Type
Air
Fitting Side 1 Connection Type
Male Flareless Bite
Fitting Side 2 Connection Type
ORB
Operating Pressure - Maximum
4,500 psi
Connector Type
Adapter
Operating Temperature - Minimum
65 Degrees F
Operating Temperature - Maximum
500 Degrees F

Description

Compression Fitting Elbow, Application Air, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type Male SAE-ORB, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 4,500 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 7/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 5/8 in, Compatible Fitting Brands Ferulok(R), Thread Size B 7/8-14

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.