Shop PARKER
See all product information
Create Account
Element, 10 Micron, Microglass, 50At
- Mfr # 928766
- Zoro # G0581524
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Filter Media - Filters
Fiberglass
Micron Rating
10
Max. Pressure
150 psi
Parker Interchange
928766
Microns
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 928766
- Zoro #
- G0581524
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1 1/2 to 16
Details
- Filter Media - Filters
- Fiberglass
- Micron Rating
- 10
- Max. Pressure
- 150 psi
- Parker Interchange
- 928766
- Microns
- 10
- Operating Pressure (PSI)
- 150
- Item
- Element,10 Micron,Microglass,50At
- Seal
- Nitrile
- Max. Flow GPM
- 50
- Filter Media
- Microglass
- For Use With
- Mfr. No. 50AT10BN15DDH
- Housing Type
- Single
- Filters
- Return Line
- Max. Flow
- 50 gpm
Description
Element,10 Micron,Microglass,50At
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.