This item is Discontinued.

No Product Image Available

This item is Discontinued.

Parker

EQUAL UNION ELB 5/32 EQUIV. (Discontinued)

Mfr # 365PLP-4M
Zoro # G509810336
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
365PLP-4M
Zoro #
G509810336
UPC #
-
Country of Origin
Mexico

Description

Parker's Prestolok composite pneumatic push-to-connect fittings reduce assembly time by eliminating the use of a sleeve and tightening of a nut required in compression style fittings. Simply push the tubing into the fitting until it bottoms. These quick connect pneumatic fittings are also easy to disassemble: just press the release button, hold against the body and pull tubing from the fitting. A D-seal in the Prestolok PLP composite air fitting provides a positive seal on the O.D. of the tubing in both static and dynamic positions. The D-seal deforms during insertion of the tubing lowering the insertion force without compromising the sealing feature. A thread sealant is applied to all male threads eliminating the possibility of system contamination from PTFE tape. All components in Prestolok PLP composite are silicone free. All Prestolok PLP composite push in fittings are 100% leak tested and date coded to guarantee quality and traceability. For use with the following Parker Parflex Division tubing. Polyethylene, Polyurethane 90 Durometer Shore A. Eliminate Fluoropolymer Nylon Semi-rigid nylon Polyurethane 95 Durometer Shore A Fluoropolymer Markets: Pneumatic Industrial Robotic Automation Printing Packaging Textile Semi-conductor Features and Benefits: Glass reinforced nylon 6.6 body Stainless steel grab ring Conforms to ISO 14743 Nitrile D-seal provides a positive seal on the O.D. of the tube, in both static and dynamic positions 100% leak tested in production Date coding to guarantee quality and traceability Corrosion and chemical resistance Full flow Pre-applied thread sealant Inch and metric sizes, 1/8'' - 1/2'', 4mm - 16mm Lightweight NPT, UNF, BSPT, BSPP & Metric threads Use with Semi-rigid nylon, Polyurethane 95 durometer Shore A, Nylon, Polyethylene, Polypropylene, Polyurethane 90 durometer Shore A tubing Silicone free Orientable for ease of assembly Applications: Air lines Inert gases Cutting fluids Vacuum Custom configurations and sizes are available upon request. Contact us for additional information. Value: Parker Hannifin's Fluid System Connectors Division's patented D-Seal technology provides superior sealing protection to enhance the tube connection, prolonging the fitting, resulting in increased OEM revenues by extending equipment life.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.