Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expander Adapter, Steel, 1/8", NPT x NPTF

  • Mfr # 1/8 FG-S

  • Zoro # G200689675


product price: $9.69
/ea

Key Features

Pipe Fitting Material
Steel
Specific Fitting Shape
Expander/Adapter
Hex Size
5/8 in
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
Fitting Side B Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1/8 FG-S
Zoro #
G200689675
UPC #
-
Country of Origin
India

Dimensions

Hex Size
5/8 in
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side A Nominal Pipe Size
1/8 in
Overall Length
1 1/16 in

Details

Item
Expander/Adapter
Pipe Fitting Material
Steel
Specific Fitting Shape
Expander/Adapter
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
Fitting Side B Type
NPTF
Application
Hydraulic Fluid
Fitting Side B Gender
Female
Finish/Coating
Zinc Plated
Maximum Operating Pressure
6,000 psi
Fitting Side A Gender
Male
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
Includes Seal
No

Description

Expander/Adapter, Steel, Zinc Plated, 1/8 in, Male, NPT, 1/8 in, Female, NPTF, 6,000 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.