Zoro Homepage

Expander Adapter, Steel, 3/4", NPT x NPTF

  • Mfr # 3/4 FG-S

  • Zoro # G800689549


product price: $30.99
/ea

Key Features

Pipe Fitting Material
Steel
Specific Fitting Shape
Expander/Adapter
Hex Size
1 3/8 in
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
Maximum Operating Pressure
4,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/4 FG-S
Zoro #
G800689549
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
1 3/8 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
3/4 in
Overall Length
1 15/16 in

Details

Item
Expander/Adapter
Pipe Fitting Material
Steel
Specific Fitting Shape
Expander/Adapter
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
Maximum Operating Pressure
4,000 psi
Application
Hydraulic Fluid
Fitting Side B Type
NPTF
Includes Pre-Applied Thread Sealant
No
Finish/Coating
Zinc Plated
Fitting Side A Gender
Male
Fitting Side B Gender
Female
Fitting Side A Type
NPT
Includes Seal
No

Description

Expander/Adapter, Steel, Zinc Plated, 3/4 in, Male, NPT, 3/4 in, Female, NPTF, 4,000 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.