Extruded Branch Tee Brass Male Branch Tee, 3/8 in Female NPT X 3/8 in Female NPT
- Mfr # 2224P-6
- Zoro # G200489671
product price:Â
$
9.59
/ea
Key Features
Specific Fitting Shape
Tee
Pipe Fitting Material
Brass
Material Grade
C37700
Application
Air, Non-Potable Water
Standards
SAE J530, SAE J531
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2224P-6
- Zoro #
- G200489671
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Tee
- Pipe Fitting Material
- Brass
- Item
- Metal Pipe Tee
- Material Grade
- C37700
- Application
- Air, Non-Potable Water
- Standards
- SAE J530, SAE J531
- Fitting Side C Gender
- Male
- Fitting Side A Type
- Threaded
- Includes Seal
- No
- Low Lead Compliance Level
- Not Compliant
- Maximum Operating Pressure
- 1,000 psi
- Fitting Side B Gender
- Female
- Fitting Side C Type
- Threaded
- Fitting Side A Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- Max. Steam Pressure
- 1,000 psi
- Fitting Side B Type
- Threaded
- Side B Thread Type
- NPT
- Side A Thread Type
- NPT
- Side 3 Thread Type
- NPT
- Gravity Flow
- Pressure
Dimensions
- Overall Length
- 2 33/64 in
- Fitting Side C Nominal Pipe Size
- 3/8 in
- Fitting Side A Nominal Pipe Size
- 3/8 in
- Fitting Side B Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 2 33/64 in
- Length
- 2 33/64 in
Description
Extruded Branch Tee, Brass, C37700, 3/8 in, Female, NPT, 3/8 in, Female, NPT, 3/8 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.