Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extruded Elbow, 45 deg., Flare, PK10

  • Mfr # 259F-6-4

  • Zoro # G4620987


product price: $67.97
/pk 10, $6.80/ea

Key Features

Tube Fitting Material
Brass
Flare Type
45 Degrees
Specific Fitting Shape
45 Degrees Extruded Elbow Adapter
Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
259F-6-4
Zoro #
G4620987
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/4 in
Flare Thread Size
1/4-18
Pipe Size (Fittings)
1/4"
Overall Length
29/32 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Thread Size
1/4-18
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Item
45 Degree Extruded Elbow
Tube Fitting Material
Brass
Flare Type
45 Degrees
Specific Fitting Shape
45 Degrees Extruded Elbow Adapter
Max. Pressure
1000 psi
Specific Pipe Fitting Shape
45 Degree Elbow
Pipe Fitting Connection Type
Flare x MNPT
Temp. Range
-65 Degrees To 250 Degrees F
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Standards
SAE J512, SAE J513
Maximum Operating Temperature
250 Degrees F
Fitting Material
Brass
Fitting Side B Connection Type
Flared
Application
Natural Gases, LP Gases
Flare Angle
45 Degrees
O-Ring Material
Fluorocarbon
Maximum Operating Pressure
1,000 psi
Fitting Side A Connection Type
Flared
Minimum Operating Temperature
-65 Degrees F
Compatible Tube Material
Aluminum, Brass, Copper, Steel
Fitting Shape
45 Degrees Elbow
Fitting Side 1 Connection Type
Flared
Fitting Side 2 Connection Type
Flared
Operating Pressure - Maximum
1,000 psi
Connector Type
Adapter
For Media Type
Gases
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-65 Degrees F

Description

Extruded Elbow, 45 Degrees, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type Flared, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Thread Size 1/4-18, Maximum Operating Pressure 1,000 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 29/32 in, Specific Fitting Shape 45 Degrees Extruded Elbow Adapter, Standards SAE J512, SAE J513

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.