Extruded Tee Brass Dryseal Pipe Fitting, 3/8 in Female NPT X 3/8 in Female NPT

  • Mfr # 2203P-6

  • Zoro # G4536226


product price:  $9.99
/ea

Key Features

Pipe Size - Pipe Fitting
3/8"
Specific Fitting Shape
Extruded Tee
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT x FNPT
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2203P-6
Zoro #
G4536226
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/8"
Pipe Size (Fittings)
3/8" x 3/8"
Fitting Length
1-11/16"
Pipe Fitting Length
1-11/16"
Pipe Size
3/8"
Overall Length
1 5/8 in
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side C Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
Extruded Tee
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT x FNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Item
Dryseal Pipe Fitting
Max. Pressure
1000 psi
Standards
SAE J530, SAE J531
Basic Fitting Shape
Tee
Temp. Range
-65 Degrees to 250 Degrees F
Specific Pipe Fitting Shape
Tee
Color
Brown
Application
Air, Non-Potable Water
Material Grade
C37700
Fitting Side A Type
NPT
Max. Steam Pressure
1,000 psi
Maximum Operating Pressure
1,000 psi
Fitting Side C Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPT
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Low Lead Compliance Level
Not Compliant
Fitting Side C Gender
Female
Includes Seal
No

Description

Extruded Tee, Brass, C37700, 3/8 in, Female, NPT, 3/8 in, Female, NPT, 3/8 in, Female, NPT, 1,000 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.