Faucet Adapter, 3/8 in Tube Size, PVDF, Natural

  • Mfr # F6FA7

  • Zoro # G4397197


product price: $4.49
/ea

Key Features

Tube Fitting Material
Kynar(R)
Specific Fitting Shape
Faucet Adapter
Fitting Connection Type
Tube x MNPT
Tube Size
3/8 in
Pipe Size - Pipe Fitting
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F6FA7
Zoro #
G4397197
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Pipe Size - Pipe Fitting
7/16 in
Pipe Size (Fittings)
7/16"
Overall Length
1 13/32 in
Pipe Size
7/16 in
Fitting Side B Pipe Size
7/16 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Pipe Size
7/16 in

Details

Item
Faucet Adapter
Tube Fitting Material
Kynar(R)
Specific Fitting Shape
Faucet Adapter
Fitting Connection Type
Tube x MNPT
Max. Pressure
300 psi
Color
Natural
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Shape
Adapter
Temp. Range
0 Degrees to 275 Degrees F
Standards
FDA Approved, NSF/ANSI 51
Basic Pipe Fitting Material
Plastic
Pipe Fitting Connection Type
Tube x MNPT
System of Measurement
Imperial
Connection Type
Push-to-Connect x UNS
Application
Chemical
Minimum Operating Temperature
0 Degrees F
Maximum Operating Pressure
300 psi
Release Type
Button
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Temperature
275 Degrees F
Fitting Side B Connection Type
UNS
Fitting Material
PVDF
Resistance Properties
Chemical-Resistant, Mechanical-Resistant
Compatible Tube Material
Fluoropolymer, Nylon, Polyethylene, Polypropylene, Polyurethane, Vinyl
Fitting Shape
Straight
Operating Temperature - Maximum
275 Degrees F
For Media Type
Beverages, Chemicals, Food, Non-Potable Water
Fitting Side 1 Connection Type
Push-to-Connect
Connector Type
Adapter
Operating Temperature - Minimum
0 Degrees F
Fitting Side 2 Connection Type
UNS
Operating Pressure - Maximum
300 psi

Description

Faucet Adapter, Application Chemical, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type UNS, Fitting Side B Pipe Size 7/16 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material PVDF, Color Natural, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 275 Degrees F, Overall Length 1 13/32 in, Specific Fitting Shape Faucet Adapter, Release Type Button, Standards FDA Approved, NSF/ANSI 51

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.