SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Female Elbow, 1/4 In, NPT, PFA

PARKER| Zoro #: G0487076| Mfr #: PE-4-P

$28.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (In.): 1/4Length (In.): 0.97Item: Female Elbow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0487076 Mfr #: PE-4-P
Pipe Size (In.): 1/4Length (In.): 0.97
Item: Female ElbowMaterial: PFA
Connection: NPTPressure (PSI): 125
Temp. Range: 0 to 350FTube Size: 1/4"
Type: 90 DegreeCountry of Origin (subject to change): United States

Description

Female Elbow, 90 Degree, Pipe Size 1/4 In, NPT Connection, Material of Construction PFA, Pressure 125 PSI, Temp. Range 0 to 350 Deg F, Length 0.97 In

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews