Shop PARKER

Tee, Polypro, Comp 3/8", 3/8", FNPT 3/8"

  • Mfr # P6MT6
  • Zoro # G1003134

product price: 
$
6.49
/ea

Key Features

Tube Fitting Material
Polypropylene
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Compression x MNPT
Tube Size
3/8 in
Pipe Size - Pipe Fitting
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P6MT6
Zoro #
G1003134
UPC #
-
Country of Origin
United States
Item
Compression Tee Fitting
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Compression x MNPT
Max. Pressure
150 psi
Standards
FDA Approved, NSF/ANSI 51
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
Branch Tee
Pipe Fitting Connection Type
Compression x MNPT
Basic Pipe Fitting Shape
Tee
Temp. Range
0 Degrees to 212 Degrees F
Fitting Side B Connection Type
Compression
Maximum Operating Pressure
150 psi
Minimum Operating Temperature
0 Degrees F
Fitting Material
Polypropylene
Maximum Operating Temperature
212 Degrees F
Color
Black
Compatible Tube Material
Glass, Thermoplastic
Application
Air, Potable Water
Fitting Side C Connection Type
FNPT
Fitting Side A Connection Type
Compression
Fitting Shape
Tee
Precleaned Type
Cleaned
Fitting Side 3 Connection Type
FNPT
Operating Temperature - Maximum
212 Degrees F
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
Compression
Operating Pressure - Maximum
150 psi
Fitting Features
Rigid
Operating Temperature - Minimum
0 Degrees F
Connector Type
Adapter
Compatible Fitting Brands
Parker
For Media Type
Air, Potable Water
Wire Color
Black

Dimensions

Tube Size
3/8 in
Pipe Size - Pipe Fitting
3/8 in
Compression Thread Size
3/8 in
Pipe Size (Fittings)
3/8"
Overall Length
2 19/32 in
Hex Size
13/16 in
Fitting Side A Tube Outer Diameter
3/8 in
Thread Size A
3/8
Fitting Side B Pipe Size
3/8 in
Fitting Side C Tube Outer Diameter
3/8 in
Fitting Side C Pipe Size
3/8 in
Fitting Side B Tube Outer Diameter
3/8 in
Thread Size
3/8"
Thread Size 1
3/8"
Fitting Side 3 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Wire Rope Length
2 19/32 in
Length
2 19/32 in

Description

Compression Tee Fitting, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type FNPT, Fitting Material Polypropylene, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Thread Size A 3/8, Compatible Fitting Brands Parker, Material Grade Not Applicable, Maximum Operating Pressure 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.