Zoro Homepage
This item is Discontinued.
No Product Image Available

FEMALE ELBOW (Discontinued)

  • Mfr # 170VL-4-2
  • Zoro # G810051602
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170VL-4-2
Zoro #
G810051602
UPC #
-
Country of Origin
United States

Description

The leader in motion and control Parker's Vibra-Lok fittings are engineered to provide a reliable seal in applications involving vibration, high heat, mechanical shock and tube movement. The sleeve cushions the tubing, permitting the tubing to flex back and forth in the fitting. The seal compensates for tube misalignment and tube surface defects. Flaring or belling the tubing before assembly doubles the working pressure of the Vibra-Lok fitting. Vibra-Lok fittings can be used in applications involving static pressure, minor surges or shock and severe vibrations or shock. Standard threads for Vibra-Lok include NPTF and SAE J1926 straight threads. Markets: - Heavy duty truck - Trailer - Mobile - Engines Features/Benefits: - Elastomeric seal in both Buna N and Fluorocarbon - Excellent vibration resistance - Sleeves resist deterioration - Positive nut stop bottoms nut on body requiring no visual inspection - All Brass construction - SAE J1926 and NPTF threads are standard - Optional ISO 6149 straight threads and British pipe threads - Electroless nickel plated bodies can be used with bio-diesel - Use with copper, aluminum, steel bundy, stainless steel and glass tubing - Thread sealant available Applications: - Oil lines - Fuel lines - Coolant lines - Laboratory glass tubing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.