Shop All Garden Hose Fittings
Parker
Female Hose Bib, 3/8 In, Low-Lead Brass
Mfr # L66PLNGHSV-6-12
Zoro # G1080852
original price:
$21.35
14% off
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 3/4 in
- Fitting Size 3/8 in x 3/4 in
- Fitting Material Brass x Brass
- Fitting Connection Type GHT x GHT
- Number of Outlets 1
Product Information
- Brand Parker
- MFR # L66PLNGHSV-6-12
- Zoro # G1080852
- Country of Origin United States
- Category Garden Hose Fittings
Dimensions
Fitting Size | 3/8 in x 3/4 in |
Hose Fitting B Size | 3/4 in |
Overall Length | 1 1/4 in |
Hose Fitting A Size | 3/8 in |
Thread Size | 3/4-11.5NH |
Details
Description
Garden Hose Adapter, Swivel, For Hose I.D. 3/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type GHT, Hose Fitting B Connection Type GHT, Fitting Material Brass x Brass, Overall Length 1 1/4 in, Number of Outlets 1, 150 psi, Temp. Range 35 Degrees to 100 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIZZLY COOLERS Marine Chest Cooler, 16.0 qt. Capacity (4400630)
- GCI Landscaper's Choice 5oz Woven Needle Punched Landscape Fabric 4'x250' (50004)
- OREGON Grass & Brush Cutter Blade, 3-Tooth, 10", for Heavy Weeds & Underbrush (41-920)
- GORDONS Gordons 7831712 1 qt. RTS Hose-End Concentrate Lawn Weed Killer (7831712)
- PARKER Female Hose Bib, 1/4 In, Low-Lead Brass (L66PLNGHSV-4-12)
- WOODFORD MANUFACTURING Add-On Hose Connection, 3/4" Threadsx3 (50H-BR)
- GILMOUR Hose Mender Male Metal (805814-1001)
- ORBIT Hose Mender Kit Plastic (58097N)
- GILMOUR Qwk Connectr M/F Set Brs (840204-1001)
- GILMOUR WATER WAND JET 31"" (830032-1002)
- ORBIT Sprinkler Valve Key (53033)
- Parker Garden Hose Fittings