Shop PARKER
See all product information
Create Account
Female JIC 37 Degrees - Swivel
- Mfr # 20620-10-10
- Zoro # G024883303
product price:Â
$
53.85
/ea
Key Features
For Hose O.D.
7/8 in
For Use With Hose Series
201, 206, 221FR, 266, SS25UL
For Hose I.D.
1/2 in
Finish/Coating
Trivalent Chromate Zinc
Hose Fitting B Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20620-10-10
- Zoro #
- G024883303
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Fitting B Size
- 1/2 in
- Hose Fitting A Size
- 5/8 in
- Overall Length
- 3.1 in
- Thread Size
- 7/8"-14
- Length
- 3.1 in
Details
- For Hose O.D.
- 7/8 in
- For Use With Hose Series
- 201, 206, 221FR, 266, SS25UL
- For Hose I.D.
- 1/2 in
- Finish/Coating
- Trivalent Chromate Zinc
- Series
- 20
- Item
- Hydraulic Hose Fitting
- Standards
- SAE 100R5
- Max. Working Pressure @ 70 F
- 1,750 psi
- Hose Fitting A Connection Type
- Threaded
Description
Hydraulic Hose Fitting, For Hose Dash Size -10, For Use With Hose Series 201, 206, 221FR, 266, SS25UL, For Hose I.D. 1/2 in, 1,750 psi, Fitting Shape Straight, Thread Size 7/8 In.-14, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 5/8 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Hose Barb, For Hose O.D. 7/8 in, Trivalent Chromate Zinc, Overall Length 3.1 in, SAE 100R5
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.