Shop PARKER
See all product information
Create Account
Female JIC 37 Degrees - Swivel
- Mfr # 20642-12-12
- Zoro # G324882983
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
For Use With Hose Series
422, 431, 436, 482ST, 482TC
Standards
SAE 100R5
For Hose I.D.
3/4 in
For Hose O.D.
1 in
Hose Fitting B Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20642-12-12
- Zoro #
- G324882983
- UPC #
- -
- Country of Origin
- United States
- For Use With Hose Series
- 422, 431, 436, 482ST, 482TC
- Item
- Hydraulic Hose Fitting
- Standards
- SAE 100R5
- For Hose I.D.
- 3/4 in
- For Hose O.D.
- 1 in
- Hose Fitting A Connection Type
- Threaded
- Series
- 42
- Max. Working Pressure @ 70 F
- 1,500 psi
- Finish/Coating
- Trivalent Chromate Zinc
Description
Hydraulic Hose Fitting, For Hose Dash Size -12, For Use With Hose Series 422, 431, 436, 482ST, 482TC, For Hose I.D. 3/4 in, 1,500 psi, Fitting Shape Straight, Thread Size 1 1/16 In.-12, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Hose Barb, For Hose O.D. 1 in, Trivalent Chromate Zinc, Overall Length 3.53 in, SAE 100R5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.