Shop PARKER
See all product information
Create Account
88-M-R-SAE-STR
- Mfr # 0588-20-20
- Zoro # G824882803
product price:Â
$
86.39
/ea
Key Features
Hose Fitting A Connection Type
Threaded
Overall Length
2.59 in
For Hose O.D.
1 1/2 in
Hose Fitting B Size
1 1/4 in
For Hose I.D.
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0588-20-20
- Zoro #
- G824882803
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 2.59 in
- Hose Fitting B Size
- 1 1/4 in
- Hose Fitting A Size
- 1 1/4 in
- Thread Size
- 1 5/8"-12
- Length
- 2.59 in
Details
- Hose Fitting A Connection Type
- Threaded
- For Hose O.D.
- 1 1/2 in
- For Hose I.D.
- 1 1/4 in
- Finish/Coating
- Trivalent Chromate Zinc
- Max. Working Pressure @ 70 F
- 200 psi
- Standards
- SAE 100R4
- Series
- 88
- For Use With Hose Series
- 811, 811HT, 881
- Item
- Hydraulic Hose Fitting
Description
Hydraulic Hose Fitting, For Hose Dash Size -20, For Use With Hose Series 811, 811HT, 881, For Hose I.D. 1 1/4 in, 200 psi, Fitting Shape Straight, Thread Size 1 5/8 In.-12, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Hose Barb, For Hose O.D. 1 1/2 in, Trivalent Chromate Zinc, Overall Length 2.59 in, SAE 100R4
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov