Shop PARKER
See all product information
Create Account
Female JIC 37 - Swivel
- Mfr # 106HY-4-4
- Zoro # G224881529
product price:Â
$
11.59
/ea
Key Features
Hose Fitting A Size
1/4 in
Thread Size
7/16"-20
Max. Working Pressure @ 70 F
5,000 psi
Hose Fitting B Size
1/4 in
For Hose I.D.
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 106HY-4-4
- Zoro #
- G224881529
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Fitting A Size
- 1/4 in
- Thread Size
- 7/16"-20
- Hose Fitting B Size
- 1/4 in
Details
- Max. Working Pressure @ 70 F
- 5,000 psi
- For Hose I.D.
- 1/4 in
- Item
- Hydraulic Crimp Fitting
- Standards
- SAE DIN
- For Use With Hose Series
- AX, BXX
- Series
- HY
- Hose Fitting A Connection Type
- Threaded
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series AX, BXX, For Hose I.D. 1/4 in, Thread Size 7/16 In.-20, Fitting Shape Straight, Swivel, 5,000 psi, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Crimp, SAE DIN
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov