Shop PARKER
See all product information
Create Account
Female SAE 45 - Swivel - 45 Elbow
- Mfr # 17726-4-4
- Zoro # G524881069
product price:Â
$
28.05
/ea
Key Features
Series
26
For Use With Hose Series
201, 206, 213, 221FR, 244, 266, 285, 293, SS23CG
Hose Fitting A Connection Type
Threaded
For Hose I.D.
3/16 in
Hose Fitting A Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17726-4-4
- Zoro #
- G524881069
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Fitting A Size
- 1/4 in
- Thread Size
- 7/16"-24
- Hose Fitting B Size
- 3/16 in
Details
- Series
- 26
- For Use With Hose Series
- 201, 206, 213, 221FR, 244, 266, 285, 293, SS23CG
- Hose Fitting A Connection Type
- Threaded
- For Hose I.D.
- 3/16 in
- Standards
- SAE J516
- Max. Working Pressure @ 70 F
- 5,000 psi
- Item
- Hydraulic Crimp Fitting
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series 201, 206, 213, 221FR, 244, 266, 285, 293, SS23CG, For Hose I.D. 3/16 in, Thread Size 7/16 In.-24, Fitting Shape 45 Degrees Elbow, Swivel, 5,000 psi, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/4 in, Hose Fitting B Size 3/16 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Crimp, SAE J516
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov