Shop PARKER
See all product information
Create Account
Female SAE 45 - Swivel - 90 Elbow
Mfr # 17926-8-8
Zoro # G424882814
product price:Â
$
39.65
/ea
Key Features
Standards
SAE J516
Series
26
Hose Fitting A Size
1/2 in
For Use With Hose Series
201, 206, 213, 221FR, 244, 266, 285, 293, SS23CG
For Hose I.D.
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17926-8-8
- Zoro #
- G424882814
- UPC #
- -
- Country of Origin
- United States
- Standards
- SAE J516
- Series
- 26
- For Use With Hose Series
- 201, 206, 213, 221FR, 244, 266, 285, 293, SS23CG
- For Hose I.D.
- 7/16 in
- Hose Fitting A Connection Type
- Threaded
- Max. Working Pressure @ 70 F
- 5,000 psi
- Item
- Hydraulic Crimp Fitting
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series 201, 206, 213, 221FR, 244, 266, 285, 293, SS23CG, For Hose I.D. 7/16 in, Thread Size 3/4 In.-18, Fitting Shape 90 Degrees Elbow, Swivel, 5,000 psi, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/2 in, Hose Fitting B Size 7/16 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Crimp, SAE J516