Female x Male Adapter Brass Adapter, 1/4 in Female NPT X 1/4 in Male NPT
Mfr # 222P-4-4
Zoro # G100489733
product price:Â $2.99
/eaKey Features
Specific Fitting Shape
Straight
Pipe Fitting Material
Brass
Material Grade
C37700
Hex Size
3/4 in
Standards
SAE J530, SAE J531
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
222P-4-4
Zoro #
G100489733
UPC #
-
Country of Origin
United States
Dimensions
Hex Size
3/4 in
Overall Length
1 1/4 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/4 in
Details
Specific Fitting Shape
Straight
Pipe Fitting Material
Brass
Item
Adapter
Material Grade
C37700
Standards
SAE J530, SAE J531
Application
Air, Non-Potable Water
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Max. Steam Pressure
1,000 psi
Fitting Side B Gender
Male
Includes Seal
No
Maximum Operating Pressure
1,000 psi
Low Lead Compliance Level
Not Compliant
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Description
Female x Male Adapter, Brass, C37700, 1/4 in, Female, NPT, 1/4 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.