Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Parker 4" Butt Weld SS Short Ferrule Sch 40 14WMP-4.0-304-7

4" Butt Weld SS Short Ferrule Sch 40 (Discontinued)

  • Mfr # 14WMP-4.0-304-7
  • Zoro # G1445394
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14WMP-4.0-304-7
Zoro #
G1445394
UPC #
-
Country of Origin
China

Dimensions

Tube Size
4 in
Overall Length
5/8 in

Details

Item
Short Ferrule
Tube Fitting Material
304 Stainless Steel
Specific Fitting Shape
Ferrule
Fitting Connection Type
Butt Weld
Surface Finish
32 RA ID /32 RA OD
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Ferrule
Temp. Range
-60 Degrees to 900 Degrees F
Max. Pressure
1500 psi
Basic Pipe Fitting Shape
Ferrule
Pipe Fitting Connection Type
Butt Weld

Description

Short Ferrule, Overall Length 5/8 in, Specific Fitting Shape Ferrule

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.