Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ferrule, Brass, 14 mm

  • Mfr # 0124 14 00

  • Zoro # G104850973


product price: $2.55
/ea

Key Features

Specific Fitting Shape
Ferrule
Standards
ATEX, PED, REACH, RoHS/WEEE
Overall Length
14 mm
Compatible Fitting Connection Type
Compression
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0124 14 00
Zoro #
G104850973
UPC #
-
Country of Origin
Spain

Dimensions

Overall Length
14 mm
Compatible Tube Outer Diameter
14 mm

Details

Item
Compression Fitting Sleeve
Specific Fitting Shape
Ferrule
Standards
ATEX, PED, REACH, RoHS/WEEE
Compatible Fitting Connection Type
Compression
Maximum Operating Temperature
212 Degrees F
Maximum Operating Pressure
230 psi
Minimum Operating Temperature
-40 Degrees F
Compatible Tube Material
Brass, Copper, Polymer, Steel
Fitting Shape
Ferrule
System of Measurement
Metric
Fitting Material
Brass
Precleaned Type
Cleaned
Material Grade
C36000
Product Type
Compression Fitting Sleeve
Operating Pressure - Maximum
230 psi
Compatible Fitting Brands
Parflex
Fitting Features
Rigid

Description

Compression Fitting Sleeve, Fitting Material Brass, Material Grade C36000, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 100 Degrees C, Overall Length 14 mm, Specific Fitting Shape Ferrule, System of Measurement Metric, Compatible Fitting Brands Parflex, Compatible Tube Outer Diameter 14 mm, Standards ATEX, PED, REACH, RoHS/WEEE, Compatible Fitting Connection Type Compression, Compatible Tube Material Brass, Copper, Polymer, Steel, Minimum Operating Temperature -40 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.