Zoro Homepage

Ferrule, Brass, 16 mm

  • Mfr # 0124 16 00

  • Zoro # G505128138


product price: $3.15
/ea

Key Features

Specific Fitting Shape
Ferrule
Standards
ATEX, PED, REACH, RoHS/WEEE
System of Measurement
Metric
Overall Length
16 mm
Compatible Tube Outer Diameter
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0124 16 00
Zoro #
G505128138
UPC #
-
Country of Origin
Spain

Dimensions

Overall Length
16 mm
Compatible Tube Outer Diameter
16 mm

Details

Item
Compression Fitting Sleeve
Specific Fitting Shape
Ferrule
Standards
ATEX, PED, REACH, RoHS/WEEE
System of Measurement
Metric
Fitting Shape
Ferrule
Maximum Operating Temperature
212 Degrees F
Compatible Tube Material
Brass, Copper, Polymer, Steel
Minimum Operating Temperature
-40 Degrees F
Compatible Fitting Connection Type
Compression
Fitting Material
Brass
Maximum Operating Pressure
300 psi
Compatible Fitting Brands
Parflex
Product Type
Compression Fitting Sleeve
Material Grade
C36000
Operating Pressure - Maximum
300 psi
Precleaned Type
Cleaned
Fitting Features
Rigid

Description

Compression Fitting Sleeve, Fitting Material Brass, Material Grade C36000, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 100 Degrees C, Overall Length 16 mm, Specific Fitting Shape Ferrule, System of Measurement Metric, Compatible Fitting Brands Parflex, Compatible Tube Outer Diameter 16 mm, Standards ATEX, PED, REACH, RoHS/WEEE, Compatible Fitting Connection Type Compression, Compatible Tube Material Brass, Copper, Polymer, Steel, Minimum Operating Temperature -40 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.