Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ferrule, Brass, 18 mm

  • Mfr # 0124 18 00

  • Zoro # G305277708


product price: $3.15
/ea

Key Features

Specific Fitting Shape
Ferrule
Maximum Operating Pressure
245 psi
Compatible Fitting Connection Type
Compression
Standards
ATEX, PED, REACH, RoHS/WEEE
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0124 18 00
Zoro #
G305277708
UPC #
-
Country of Origin
France

Dimensions

Compatible Tube Outer Diameter
18 mm
Overall Length
18 mm

Details

Item
Compression Fitting Sleeve
Specific Fitting Shape
Ferrule
Maximum Operating Pressure
245 psi
Compatible Fitting Connection Type
Compression
Standards
ATEX, PED, REACH, RoHS/WEEE
System of Measurement
Metric
Minimum Operating Temperature
-40 Degrees F
Compatible Tube Material
Brass, Copper, Polymer, Steel
Maximum Operating Temperature
212 Degrees F
Fitting Material
Brass
Fitting Shape
Ferrule
Precleaned Type
Cleaned
Material Grade
C36000
Operating Pressure - Maximum
245 psi
Product Type
Compression Fitting Sleeve
Fitting Features
Rigid
Compatible Fitting Brands
Parflex

Description

Compression Fitting Sleeve, Fitting Material Brass, Material Grade C36000, Maximum Operating Pressure 245 psi, Maximum Operating Temperature 100 Degrees C, Overall Length 18 mm, Specific Fitting Shape Ferrule, System of Measurement Metric, Compatible Fitting Brands Parflex, Compatible Tube Outer Diameter 18 mm, Standards ATEX, PED, REACH, RoHS/WEEE, Compatible Fitting Connection Type Compression, Compatible Tube Material Brass, Copper, Polymer, Steel, Minimum Operating Temperature -40 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.