Zoro Homepage

Ferrule, Brass, 29/32 in

  • Mfr # 60RB-6

  • Zoro # G905307317


product price: $3.59
/ea

Key Features

Specific Fitting Shape
Sleeve
Overall Length
11/16 in
Compatible Tube Outer Diameter
29/32 in
System of Measurement
Imperial
Standards
DOT FMVSS 571.106, SAE J1402
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60RB-6
Zoro #
G905307317
UPC #
-
Country of Origin
China

Dimensions

Overall Length
11/16 in
Compatible Tube Outer Diameter
29/32 in

Details

Item
Compression Fitting Sleeve
Specific Fitting Shape
Sleeve
System of Measurement
Imperial
Standards
DOT FMVSS 571.106, SAE J1402
Maximum Operating Temperature
250 Degrees F
Compatible Fitting Connection Type
Compression
Maximum Operating Pressure
400 psi
Fitting Material
Brass
Minimum Operating Temperature
-65 Degrees F
Fitting Shape
Ferrule
Compatible Fitting Brands
Parflex
Precleaned Type
Cleaned
Product Type
Compression Fitting Sleeve
Material Grade
C36000
Operating Pressure - Maximum
400 psi
Fitting Features
Rigid

Description

Compression Fitting Sleeve, Fitting Material Brass, Material Grade C36000, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 11/16 in, Specific Fitting Shape Sleeve, System of Measurement Imperial, Compatible Fitting Brands Parflex, Compatible Tube Outer Diameter 29/32 in, Standards DOT FMVSS 571.106, SAE J1402, Compatible Fitting Connection Type Compression, Minimum Operating Temperature -65 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.