Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ferrule, Nitrile, 1/2 in

  • Mfr # 60VL-8

  • Zoro # G205307369


product price: $4.99
/ea

Key Features

Specific Fitting Shape
Sleeve
Compatible Tube Material
Aluminum, Copper, Glass, Stainless Steel, Steel
Maximum Operating Pressure
200 psi
Series
Vibra-Lok
Compatible Fitting Connection Type
Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60VL-8
Zoro #
G205307369
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3/8 in
Compatible Tube Outer Diameter
1/2 in

Details

Item
Compression Fitting Sleeve
Specific Fitting Shape
Sleeve
Compatible Tube Material
Aluminum, Copper, Glass, Stainless Steel, Steel
Maximum Operating Pressure
200 psi
Series
Vibra-Lok
Compatible Fitting Connection Type
Compression
System of Measurement
Imperial
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Temperature
450 Degrees F
Finish
Fluorocarbon
Standards
ISO 6149, SAE J1926
Fitting Material
Nitrile
Resistance Properties
Vibration-Resistant
Fitting Shape
Ferrule
Product Type
Compression Fitting Sleeve
Operating Pressure - Maximum
200 psi
Precleaned Type
Cleaned
Compatible Fitting Brands
Parflex
Fitting Features
Rigid

Description

Compression Fitting Sleeve, Fitting Material Nitrile, Material Grade Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 3/8 in, Specific Fitting Shape Sleeve, System of Measurement Imperial, Compatible Fitting Brands Parflex, Compatible Tube Outer Diameter 1/2 in, Series Vibra-Lok, Standards ISO 6149, SAE J1926, Compatible Fitting Connection Type Compression, Compatible Tube Material Aluminum, Copper, Glass, Stainless Steel, Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.