Ferrule, Steel, 1/4 in
Mfr # 4 TU-S
Zoro # G3087621
product price: $1.55
/eaKey Features
Tube Fitting Material
Zinc Phosphate Steel
Specific Fitting Shape
Ferrule
Fitting Connection Type
Compression
Tube Size
1/4 in
Basic Pipe Fitting Shape
Ferrule
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4 TU-S
Zoro #
G3087621
UPC #
-
Country of Origin
United States
Dimensions
Tube Size
1/4 in
Compatible Tube Outer Diameter
1/4 in
Overall Length
3/8 in
Length
0.36"
Description
Compression Fitting Ferrule, Finish/Coating Zinc Phosphate, Fitting Material Steel, Material Grade 1045, 1215, Maximum Operating Temperature 500 Degrees F, Overall Length 3/8 in, Specific Fitting Shape Ferrule, System of Measurement Imperial, Compatible Tube Outer Diameter 1/4 in, Series Ferulok, Standards SAE J514, Compatible Fitting Connection Type Compression, Minimum Operating Temperature 65 Degrees F, Resistance Properties Corrosion-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.