Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ferrule, Steel, 3/4 in

  • Mfr # 12 TU-S

  • Zoro # G1168072


product price: $3.39
/ea

Key Features

Tube Fitting Material
Zinc Phosphate Steel
Specific Fitting Shape
Ferrule
Fitting Connection Type
Compression
Tube Size
3/4 in
Basic Pipe Fitting Shape
Ferrule
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12 TU-S
Zoro #
G1168072
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/4 in
Compatible Tube Outer Diameter
3/4 in
Overall Length
1/2 in
Length
0.48"

Details

Item
Compression Fitting Ferrule
Tube Fitting Material
Zinc Phosphate Steel
Specific Fitting Shape
Ferrule
Fitting Connection Type
Compression
Basic Pipe Fitting Shape
Ferrule
Temp. Range
-65 Degrees to 500 Degrees F
Standards
SAE J514
Specific Pipe Fitting Shape
Ferrule
Pipe Fitting Connection Type
Compression
Basic Pipe Fitting Material
Metal
Series
Ferulok
Finish/Coating
Zinc Phosphate
Minimum Operating Temperature
65 Degrees F
Maximum Operating Temperature
500 Degrees F
Fitting Material
Steel
Compatible Fitting Connection Type
Compression
Resistance Properties
Corrosion-Resistant
System of Measurement
Imperial
Connection Type
Compression
Fitting Shape
Ferrule
Sub-Category
Ferrules
Material of Construction
Zinc Phosphate Steel
Finish
Zinc Phosphate
Connection
Tube
Body Material
Zinc Phosphate Steel
Product Type
Compression Fitting Ferrule
Material Grade
1045, 1215

Description

Compression Fitting Ferrule, Finish/Coating Zinc Phosphate, Fitting Material Steel, Material Grade 1045, 1215, Maximum Operating Temperature 500 Degrees F, Overall Length 1/2 in, Specific Fitting Shape Ferrule, System of Measurement Imperial, Compatible Tube Outer Diameter 3/4 in, Series Ferulok, Standards SAE J514, Compatible Fitting Connection Type Compression, Minimum Operating Temperature 65 Degrees F, Resistance Properties Corrosion-Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.