Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FILTER ASSEMBLY ORG FLT

  • Mfr # 8004N-0A1-BX

  • Zoro # G211903630


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Includes
Auto Drain
Series
2000
Maximum Flow @ 100 psi
25 scfm
Overall Width
3 5/16 in
Minimum Operating Pressure
2 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8004N-0A1-BX
Zoro #
G211903630
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 5/16 in
Overall Height
8 1/2 in
Air Inlet Size
1/2 in

Details

Item
Coalescing Compressed Air/Gas Filter
Includes
Auto Drain
Series
2000
Maximum Flow @ 100 psi
25 scfm
Minimum Operating Pressure
2 psig
Maximum Flow Rate
25 cfm
Drain Included
Yes
Maximum Operating Temperature
129 Degrees F
Minimum Flow Rate
3 scfm
Weight
2 lb
Standards
ISO 9001 Certified
Gauge Included
No
Minimum Operating Temperature
-150 Degrees F
Pressure Drop
100 psi
Filter Rating
0.01 micron
Maximum Operating Pressure
250 psig
Filter Type
Coalescing
Drain Type
Automatic
Body Material
Anodized Aluminum
Filter Bowl Material
Aluminum
Air Inlet Type
NPT
Filter Element Material
Borosilicate Glass

Description

Coalescing Compressed Air/Gas Filter, Filter Type Coalescing, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 25 cfm, Maximum Operating Pressure 250 psig, Maximum Operating Temperature 129 Degrees F, Overall Width 3 5/16 in, Overall Height 8 1/2 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series 2000, Body Material Anodized Aluminum, Filter Element Material Borosilicate Glass, Filter Rating 0.01 micron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.