Zoro Homepage

FILTER ASSEMBLY ORG FLT

  • Mfr # 8104N-0A0-000

  • Zoro # G711903703


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Series
2000
Gauge Included
No
Maximum Flow Rate
39 cfm
Air Inlet Type
NPT
Minimum Operating Pressure
2 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8104N-0A0-000
Zoro #
G711903703
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 5/16 in
Overall Height
11 5/16 in
Air Inlet Size
1/2 in

Details

Series
2000
Item
Compressed Air/Gas Carbon Filter
Gauge Included
No
Maximum Flow Rate
39 cfm
Air Inlet Type
NPT
Minimum Operating Pressure
2 psig
Body Material
Anodized Aluminum
Maximum Operating Temperature
129 Degrees F
Weight
2.5 lb
Maximum Operating Pressure
250 psig
Filter Type
Activated Carbon
Maximum Flow @ 100 psi
15 scfm
Filter Element Material
Borosilicate Glass
Standards
ISO 9001 Certified
Drain Included
Yes
Minimum Operating Temperature
-150 Degrees F
Minimum Flow Rate
2 scfm
Pressure Drop
100 psi
Filter Bowl Material
Aluminum

Description

Compressed Air/Gas Carbon Filter, Filter Type Activated Carbon, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 39 cfm, Maximum Operating Pressure 250 psig, Maximum Operating Temperature 129 Degrees F, Overall Width 3 5/16 in, Overall Height 11 5/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Series 2000, Body Material Anodized Aluminum, Filter Element Material Borosilicate Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.