This item is Discontinued.

Parker Filter Cartridge, 21 gpm, 5 Micron, 2-1/2" O.D., 29 5/8 in H FPE330-5V

Filter Cartridge, 21 gpm, 5 Micron, 2-1/2" O.D., 29 5/8 in H (Discontinued)

  • Mfr # FPE330-5V
  • Zoro # G3598515
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FPE330-5V
Zoro #
G3598515
UPC #
-
Country of Origin
United States

Dimensions

Height
29 5/8 in
Inside Dia.
1 in
Outside Dia.
2-1/2"
Filter Diameter
2 1/2 in

Details

Application
Filtration of Aromatic Hydrocarbons/Ketones/Ethers/Amines/Glycols/Aliphatic Hydrocarbons/Halogenated Hydrocarbons/Esters
Flow Rate
21 gpm
Max. Pressure
70 psid
Max. Temp.
250 Degrees F
Microns
5
Material
Phenolic Impregnated Cellulose (Filter Media), Viton (End Seal)
Reduces
Particulates
Filter Cartridge Media
Cellulose
Item
Filter Cartridge
Filter Cartridges Sub-Category
Pleated Cartridges
Filter Reduces
Particulates
Filter Media
Phenolic Impregnated Cellulose
Filter Flow Rate
21.0 gpm
Micron Rating
5
Includes
Viton Seals
Material of Construction
Phenolic Impregnated Cellulose
Type
Pleated
Maximum Pressure
35 psi
Maximum Temperature
250 Degrees F

Description

Filter Cartridge, Reduces Particulates, Micron Rating 5, Flow Rate 21 gpm, Filter Media Phenolic Impregnated Cellulose, Maximum Pressure 35 psi, Maximum Temperature 250 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.