This item is Discontinued.

Parker Filter Element, 0.01 Micron, 179 SCFM 6CH16-108

Filter Element, 0.01 Micron, 179 SCFM (Discontinued)

  • Mfr # 6CH16-108
  • Zoro # G1144805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6CH16-108
Zoro #
G1144805
UPC #
-
Country of Origin
United States

Details

Replaces
Hankinson E5-28
Item
Compressed Air Filter Element
Max. Temp. (F)
175
Filter Rating - Air Treatment
0.01 micron
Media Type
Microfiberglass
Item - Air Filter Elements
Pneumatic Filter Element
Media Type - Air Treatment
Microglass
Type
Pneumatic
Filter Type
High Efficiency Oil Removal
For Substance Type
Air
Filter Rating
0.01 micron
Filter Element Material
Microglass
For Fluid Type
Oil, Water

Description

Compressed Air Filter Element, Filter Type High Efficiency Oil Removal, Filter Rating 0.01 micron, Filter Element Material Microglass, For Fluid Type Oil, Water, For Substance Type Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.