Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6CH10-060
Zoro #
G3308374
UPC #
-
Country of Origin
United States
Details
Type
Pneumatic
Media Type
Microfiberglass
Max. Temp. (F)
175
Item - Air Filter Elements
Pneumatic Filter Element
Media Type - Air Treatment
Microglass
Item
Compressed Air Filter Element
Replaces
Hankinson E5-20
Filter Rating - Air Treatment
0.01 micron
Filter Type
High Efficiency Oil Removal
For Substance Type
Air
Filter Rating
0.01 micron
Filter Element Material
Microglass
For Fluid Type
Oil, Water
Description
Compressed Air Filter Element, Filter Type High Efficiency Oil Removal, Filter Rating 0.01 micron, Filter Element Material Microglass, For Fluid Type Oil, Water, For Substance Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.