Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4CA29-280
Zoro #
G2063223
UPC #
-
Country of Origin
United States
Details
Type
Pneumatic
Media Type
Microfiberglass
Max. Temp. (F)
175
Filter Rating - Air Treatment
0.01 micron
Media Type - Air Treatment
Microglass
Item
Compressed Air Filter Element
Replaces
Arrow EKF529A
Item - Air Filter Elements
Pneumatic Filter Element
For Substance Type
Air
Filter Type
Coalescing
Filter Rating
0.01 micron
Filter Element Material
Microglass
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 0.01 micron, Filter Element Material Microglass, For Substance Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.