Filter Element, 1 Micron, 9 SCFM, PK10
Mfr # 10T04-013 x 10
Zoro # G2411193
product price: $100.99
/pk 10, $10.10/ea
Free Shipping & Returns
Key Features
Type
Pneumatic
Media Type
Microfiberglass/Flourocarbon
Max. Temp. (F)
450
Media Type - Air Treatment
Microglass
Filter Rating - Air Treatment
1 micron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10T04-013 x 10
Zoro #
G2411193
UPC #
-
Country of Origin
United States
Details
Type
Pneumatic
Media Type
Microfiberglass/Flourocarbon
Max. Temp. (F)
450
Media Type - Air Treatment
Microglass
Filter Rating - Air Treatment
1 micron
Item
Compressed Air Filter Element
Replaces
Headline 12-32-70K
Item - Air Filter Elements
Pneumatic Filter Element
For Substance Type
Air
Filter Rating
1 micron
Filter Type
Coalescing
Filter Element Material
Stainless Steel
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 1 micron, Filter Element Material Stainless Steel, For Substance Type Air, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.