Parker
Filter Element, 10 Micron, 20 GPM, 150 PSI
Mfr # 928763
Zoro # G8492299
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Fiberglass
- Micron Rating 10
- Max. Pressure 150 psi
- Parker Interchange 928763
- Max. Flow 20 gpm
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Yoke Track Roller, Size 52, Bore 20 mm (LR5204-2HRS-TVH-XL)
- RULAND Coupling, Bellows Clamp, Bore 20x12 mm (MBC51-20-12-A)
- DDS Shaft Seal, 110 x 150 x 12 mm., TCV, Fluoro Rubber (11015012TCV)
- FOSTER Industrial Interchange, Plug, 303 SS, 3/8" (43-4S/S)
- PARKER Filter Element, 40 Micron, 10 GPM, 200 PSI (940803)
- PARKER Filter Element, 2 Micron, 10 GPM, 200 PSI (937397Q)
- PARKER Filter Element, 5 Micron, 80 GPM, 150 PSI (932669Q)
- PARKER Filter Element, 10 Micron, 4 GPM, PK2 (932016)
- PARKER Pump Gear 10 gpm, For 798LK4 (947586)
- PARKER Filter Element, 5 Micron, 4 GPM, PK2 (932018Q)
- Parker Hydraulic Filter Elements