Parker

Filter Element, 2 Micron, 100 GPM, 150 PSI


original price: $158.99
5% off
new price: $150.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Filter Media - Filters Fiberglass
  • Micron Rating 2
  • Max. Pressure 150 psi
  • Parker Interchange 932677Q
  • Schroeder Interchange KKZ4
See all product information

Product Information

Details

Filter Media - Filters Fiberglass
Micron Rating 2
Max. Pressure 150 psi
Parker Interchange 932677Q
Schroeder Interchange KKZ4
Item Hydraulic Filter Element
Filters Contaminants
Microns 2
Max. Flow GPM 100
Operating Pressure (PSI) 150
Seal fluorocarbon
Filter Media Microglass III
Max. Flow 100 gpm
Primary Filter Removes Contaminants

Description

Hydraulic Filter Element, Micron Rating 2, Filter Media - Filters Fiberglass, Max. Flow 100 gpm, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Thread Size -, Seal Material Fluorocarbon

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.