This item is Discontinued.

Parker Filter Element, 3 Microns, 66 SCFM 3PN10-038

Filter Element, 3 Microns, 66 SCFM (Discontinued)

  • Mfr # 3PN10-038
  • Zoro # G1408696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3PN10-038
Zoro #
G1408696
UPC #
-
Country of Origin
United States

Details

Type
Pneumatic
Media Type
Cellulose
Max. Temp. (F)
175
Media Type - Air Treatment
Cellulose
Item
Compressed Air Filter Element
Filter Rating - Air Treatment
3 micron
Item - Air Filter Elements
Pneumatic Filter Element
Replaces
Henderson SB4
Filter Element Material
Cellulose
For Substance Type
Air
Filter Type
Particulate
Filter Rating
3 micron

Description

Compressed Air Filter Element, Filter Type Particulate, Filter Rating 3 micron, Filter Element Material Cellulose, For Substance Type Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.