This item is Discontinued.

Parker Filter Element, 5 Micron, 100 GPM, 150 PSI 926845Q

Filter Element, 5 Micron, 100 GPM, 150 PSI (Discontinued)

  • Mfr # 926845Q
  • Zoro # G1133587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
926845Q
Zoro #
G1133587
UPC #
-
Country of Origin
United States

Details

Filter Media - Filters
Fiberglass
Micron Rating
5
Max. Pressure
150 psi
Parker Interchange
926845Q
Pall Interchange
HC9600FKN13H
Filter Media
Microglass III
Item
Hydraulic Filter Element
Microns
5
Operating Pressure (PSI)
150
Max. Flow GPM
100
Seal
fluorocarbon
Filters
Contaminants
Max. Flow
100 gpm
Seal Material
Fluorocarbon
Primary Filter Removes
Contaminants

Description

Hydraulic Filter Element, Micron Rating 5, Filter Media - Filters Fiberglass, Max. Flow 100 gpm, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Thread Size -, Seal Material Fluorocarbon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.