SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Filter Element, Carbon, 181 SCFM

PARKER| Zoro #: G1568612| Mfr #: 4CJN13-040

$199.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Filter ElementFlow Rate: 41 SCFMType: Pneumatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1568612 Mfr #: 4CJN13-040
Item: Filter ElementFlow Rate: 41 SCFM
Type: PneumaticMicrons: 0.01
Max. Temp. (F): 175Media Type: Microfiberglass
Replaces: Donaldson SMF 04/20Country of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Microfiberglass, Microns 0.01, Flow Rate 41 SCFM, Max. Temp. 175 F

Reviews