Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Element, Carbon, 484 SCFM

  • Mfr # AU25-187

  • Zoro # G0906656


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Type
Pneumatic
Media Type
Carbon
Max. Temp. (F)
175
Item - Air Filter Elements
Pneumatic Filter Element
Replaces
Hankinson 0715-7, 0715-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AU25-187
Zoro #
G0906656
UPC #
-
Country of Origin
United States

Details

Type
Pneumatic
Media Type
Carbon
Max. Temp. (F)
175
Item - Air Filter Elements
Pneumatic Filter Element
Replaces
Hankinson 0715-7, 0715-8
Media Type - Air Treatment
Carbon
Item
Compressed Air Filter Element
Series
HN8S
Filter Type
Adsorption
Filter Element Material
Carbon
For Substance Type
Air; Gas
For Fluid Type
Compressed Air, Gas
Filter Efficiency
99 %

Description

Compressed Air Filter Element, Filter Type Adsorption, Filter Element Material Carbon, Filter Efficiency 99 Percent, For Fluid Type Compressed Air, Gas, For Substance Type Air; Gas, Series HN8S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.