Zoro Homepage

Filter Element, For 4HET1, PK3

  • Mfr # 3/100-18-SA

  • Zoro # G1801134


product price: $544.99
/pk 3, $181.66/ea
Free Shipping & Returns

Key Features

Type
Pneumatic
Media Type
Microfiberglass
Max. Temp. (F)
175
For Use On
Sterile Air Filter
Media Type - Air Treatment
Microglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/100-18-SA
Zoro #
G1801134
UPC #
-
Country of Origin
United States

Details

Type
Pneumatic
Media Type
Microfiberglass
Max. Temp. (F)
175
For Use On
Sterile Air Filter
Media Type - Air Treatment
Microglass
Filter Rating - Air Treatment
0.01 micron
Item
Compressed Air Filter Element
Item - Air Filter Elements
Pneumatic Filter Element
For Use with Stock Number
4HET1
For Substance Type
Air
Filter Efficiency
99.9999 %
Filter Element Material
Borosilicate Glass Microfibers
Compatible Manufacturer Part Number
8104N-0A0-SA
Filter Rating
0.01 micron
Filter Type
Sterile

Description

Compressed Air Filter Element, Filter Type Sterile, Filter Rating 0.01 micron, Filter Element Material Borosilicate Glass Microfibers, Compatible Grainger Part Number 4HET1, Compatible Manufacturer Part Number 8104N-0A0-SA, Filter Efficiency 99.9999 Percent, For Substance Type Air, Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.