Filter Element Kit, Type Coalescing

  • Mfr # PS824P

  • Zoro # G310375000


product price:  $88.19
/ea
Free Shipping & Returns

Key Features

Filter Rating
0.01 micron
Series
12F
Compatible Manufacturer Part Number
12 Series Coalescing Filters
Filter Element Material
Borosilicate, Felt Glass Fibers
Filter Type
Coalescing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS824P
Zoro #
G310375000
UPC #
-
Country of Origin
United States

Details

Filter Rating
0.01 micron
Series
12F
Compatible Manufacturer Part Number
12 Series Coalescing Filters
Filter Element Material
Borosilicate, Felt Glass Fibers
Item
Replacement filter element
Filter Type
Coalescing

Description

Replacement filter element, Filter Type Coalescing, Filter Rating 0.01 micron, Filter Element Material Borosilicate, Felt Glass Fibers, Compatible Manufacturer Part Number 12 Series Coalescing Filters, Series 12F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.